Apply to be a TradeMaster!
Main product image of SLM70 BreezSlim G1 Series Bath Fan (70 CFM)
Magnifying glass
Hover image to zoom

SLM70 BreezSlim G1 Series Bath Fan (70 CFM)

SKU:
SLM70
Rating:
(9)
Q&A:
(0)
SLM70 BreezSlim G1 Series Bath Fan (70 CFM)
Magnifying glass
Hover image to zoom
$59.53 each
In Stock
In Stock
Get 216 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
2 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
13.1 Watts

Description

–
SLM70 BreezSlim G1 Series Bath Fan (70 CFM)

Weighing in at less than 5 lbs, the powerful yet compact Delta BreezSlim G1 sets the bar for performance in the popular small fan size of 7 ½” x 7 ¼” x 3-15/16”. Operating at just 1.0 Sone, this quite fan features Delta's super reliable DC brushless motor, and an LED indicator light so you know it's running. Perfect for retrofit into an existing space cUL listed for ceiling mount and wall mount installation.

Features:
  • Energy savings up to 85%
  • 1 Sone – the quietest ever in a 7 ½” x 7 ¼” bath fan
  • 0.6 Sones – the quietest ever in a 11 ¼” x 10 ½” x 4” bath fan
  • Exceeds ENERGY STAR requirement by 458% in energy efficiency

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

2

Air Flow Capacity (CFM):

70

Energy Star Rated:

Yes

Duct Size:

3"

Wattage:

13.1

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SLM50 BreezSlim G1 Series Bath Fan (50 CFM)
SKU: SLM50
Delta Breez

Product Reviews

4.33 out of 9 reviews
88% would recommend this product
4.33
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Will the real sones please stand up

Regarding SLM70 (Delta Breez) bathroom fan the "Product Highlights" indicates 2 sones, the "Description" indicates 1.0 sones, and the "Features" indicated 0.6 sones. There are typos in the description too.
MarkG
Boulder, CO
3 years ago
Was this review helpful to you?

Good fan unit

Replaced an old bath fan with this unit, closest I could find for existing size. Exhaust had to be repiped for install.
Cowboy
Arvada, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

have not installed fan yet

remodel of bathroom in process. Arrived on time & in perfect shape
gabe
Highland beach, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend to my friends and neighbors

it is an awesome product working just quiet good.
Sam
Bronx, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not that great

I replaced a 20+ year old 50 CFM 4 Sone Broan unit with this Delta BreezSlim 70 CFM 2 Sone unit. Overall the new unit was only a few db quieter. Total measured sound for the new unit is 24db. The BreezSlim G2 80/100CFM units are much much quieter if you have the space for one. The duct flap on the BreezSlim 70 is cheap plastic and doesn't seal well with the surrounding plastic duct housing. The flap kept falling off during installation. Installation was a pain as some parts stupidly screw in from the outside. There was no seal included to block the area where the electrical power wires enters the chassis. Overall, the installation process was not well designed.
SJSJ
Arvada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I was replacing an existing bathroom exhaust fan system, fan and expandable duct. I found the SupplyHouse website easy to use, and when I needed more information online it was easy to call and get answers.
John the Old Man
Ferndale, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as advertised

Quick to install. As quiet as advertised.
rickVT
VT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Highly Recommend This Vent Fan

Outstanding bathroom vent fan. It is quiet, looks good and performs very well. I would buy this again if and when I need another vent fan and would recommend it to anyone looking for a new vent fan. It is very well constructed and Supply Houses price is very reasonable.
Gary
Salisbury, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Sorry I waited so long to buy this product. It was so quite I no longer leave the fan off for noise.
John
Lansdale, Pa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy