Apply to be a TradeMaster!
Main product image of SMT150 BreezSmart Series, Single Speed Bath Fan (150 CFM)
Magnifying glass
Hover image to zoom

SMT150 BreezSmart Series, Single Speed Bath Fan (150 CFM)

SKU:
SMT150
Rating:
(0)
Q&A:
(0)
SMT150 BreezSmart Series, Single Speed Bath Fan (150 CFM)
Magnifying glass
Hover image to zoom
Direct Replacement:
SMT150-200 BreezSmart Series, Dual Speed Bath Fan (150/200 CFM)
SKU:SMT150-200
(0)
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
16.9 Watts

Description

–
SMT150 BreezSmart Series, Single Speed Bath Fan (150 CFM)

Performance meets technology with Delta BreezSmart Series, which incorporates Delta’s super reliable DC brushless motor at higher CFMs with adjustable humidity and speed, motion sensing, and a delay timer. The BreezSmart series delivers 130 CFM and 150CFM at incredibly low noise, <0.3 Sones, while consuming less than 17 Watts of power. All models have been recognized as ENERGY STAR Most Efficient in 2014. Delta BreezSmart is a remarkable feat for residential ventilation.

Features:
  • Energy savings up to 67%
  • <0.3 sones - lowest noise level among competing fans
  • Exceeds ENERGY STAR requirement by 300% in energy efficiency
  • Motion-sensing, humidity-sensing, and dual-speed options available with user-adjustable continuous low speed

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Air Flow Capacity (CFM):

150

Energy Star Rated:

Yes

Duct Size:

6"

Wattage:

16.9

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm