| Connection Type: | Compression |
|---|---|
| Application: | Commercial |
| Series: | DEMD |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Approvals: | cUPC / IAPMO ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Drain Type: | No Drain |
| Power Supply: | Battery |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Finish: | Chrome |
| Handle Style: | None (Sensor) |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 2" |
| Connection Size: | 3/8" |
| Type: | Sensor (Touchless) |
| Number of Handles: | 0 |