Apply to be a TradeMaster!
Main product image of Deckmount Electronic Soap Dispenser Battery (Matte Black), DESD-751-BL
Magnifying glass
Hover image to zoom

Deckmount Electronic Soap Dispenser Battery (Matte Black), DESD-751-BL

Brand:
Delta
SKU:
DESD-751-BL
Rating:
(0)
Q&A:
(0)
Deckmount Electronic Soap Dispenser Battery (Matte Black), DESD-751-BL
Magnifying glass
Hover image to zoom
$586.02 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Electronic
Product Highlight: Finish
Matte Black

Description

–


Features:
  • Deck mount electronic hand soap dispenser (battery operated)
  • 1-hole installation
  • 1 inch maximum sink lip height
  • Anti-rotation pin
  • Adjustable soap quantity with remote (order separately)
  • 1,000 ml (33,8 oz) refillable bottle included (soap not included)
  • 6 D cell batteries (included)

Specs

–
Material:

Brass

Number of Holes:

1

Handle Style:

Electronic

Product Type:

Soap Dispenser

Finish:

Matte Black

Faucet Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy