Apply to be a TradeMaster!
Main product image of 4" Tile-in Square Shower Drain (Champagne Bronze), DT062412-CZ
Magnifying glass
Hover image to zoom

4" Tile-in Square Shower Drain (Champagne Bronze), DT062412-CZ

Brand:
Delta
SKU:
DT062412-CZ
Rating:
(0)
Q&A:
(0)
4" Tile-in Square Shower Drain (Champagne Bronze), DT062412-CZ
Magnifying glass
Hover image to zoom
$109.90 each
In Stock
In Stock
Get 107 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Champagne Bronze

Description

–
Delta Decorative Shower Drains create a cohesive look in the bath and bring your personal taste to the shower. For the detail-oriented or finishing touch appreciators, this 4-inch Tile-In Square Shower Drain allows you to thoughtfully coordinate to Delta fixtures through a range of finishes and designs. You can install with confidence, knowing our products are backed by our Lifetime Limited Warranty.

Features:
  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • For use with tile installations
  • Removable strainer grate
  • 2-inch PVC pipe connection

Specs

–
Material:

Brass

Finish:

Champagne Bronze

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy