Apply to be a TradeMaster!
Main product image of 4" Tile-in Square Shower Drain (Stainless), DT062412-SS
Magnifying glass
Hover image to zoom

4" Tile-in Square Shower Drain (Stainless), DT062412-SS

Brand:
Delta
SKU:
DT062412-SS
Rating:
(0)
Q&A:
(0)
4" Tile-in Square Shower Drain (Stainless), DT062412-SS
Magnifying glass
Hover image to zoom
$102.90 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless

Description

–
Delta Decorative Shower Drains create a cohesive look in the bath and bring your personal taste to the shower. For the detail-oriented or finishing touch appreciators, this 4-inch Tile-In Square Shower Drain allows you to thoughtfully coordinate to Delta fixtures through a range of finishes and designs. You can install with confidence, knowing our products are backed by our Lifetime Limited Warranty.

Features:
  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • For use with tile installations
  • Removable strainer grate
  • 2-inch PVC pipe connection

Specs

–
Material:

Brass

Type:

Shower Drain

Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy