Apply to be a TradeMaster!
Main product image of Glass Rinser (Spotshield Stainless), GR150-SP
Magnifying glass
Hover image to zoom

Glass Rinser (Spotshield Stainless), GR150-SP

Brand:
Delta
SKU:
GR150-SP
Rating:
(0)
Q&A:
(0)
Glass Rinser (Spotshield Stainless), GR150-SP
Magnifying glass
Hover image to zoom
$131.67 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spotshield Stainless

Description

–

The Delta Glass Rinser thoroughly rinses residue in seconds, with high-pressure water jets that reach where you can't. From baby bottles to wine glasses to travel cups, it conveniently rinses virtually any drinkware, so you can spend less time soaking and scrubbing. Its sleek, low-profile design coordinates with any faucet and it can be easily installed in an empty countertop hole, such as those used for soap dispensers and sink sprayers. Introduce the power of convenience to your kitchen with the Delta Glass Rinser. Delta SpotShield Technology helps to keep your glass rinser cleaner, longer by resisting water spots and fingerprints. This SpotShield Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
  • Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
  • Minimum drinkware opening size is 1 in. in diameter and maximum drinkware opening size is 3.6 in. in diameter
  • Includes cover accessory to help prevent accidental water spray
  • Includes tee adapter for easy installation
  • Sleek, low-profile design allows the Delta Glass Rinser to pair seamlessly with any faucet in any room style
  • Installs in a standard countertop/sink hole

Specs

–
Finish:

Spotshield Stainless

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy