Apply to be a TradeMaster!
Main product image of 4" Metal Glass Rinser (Arctic Stainless), GR250-AR
Magnifying glass
Hover image to zoom

4" Metal Glass Rinser (Arctic Stainless), GR250-AR

Brand:
Delta
SKU:
GR250-AR
Rating:
(0)
Q&A:
(0)
4" Metal Glass Rinser (Arctic Stainless), GR250-AR
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Arctic Stainless

Description

–
The Delta Glass Rinser thoroughly rinses residue in seconds, with high-pressure water jets that reach where you can't. From baby bottles to wine glasses to travel cups, it conveniently rinses virtually any drinkware, so you can spend less time soaking and scrubbing. Its sleek, low-profile design coordinates with any faucet and it can be easily installed in an empty countertop hole, such as those used for soap dispensers and sink sprayers. Introduce the power of convenience to your kitchen with the Delta Glass Rinser.

Features & Benefits:
  • Single hole installation
  • Overall Height: 1-1/2
  • Flow Rate: 1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
  • Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
  • Minimum drinkware opening size is 1 in. in diameter and maximum drinkware opening size is 3.6 in. in diameter
  • Includes matching finish cover accessory to help prevent accidental water spray
  • Easy installation with include 42 in. supply line and adapter tee for connecting to water supply
  • Sleek, low-profile design allows the Delta Glass Rinser to pair seamlessly with any faucet in any room style
  • Installs in a standard countertop/sink hole
  • Can be connected to either the hot or the cold water supply line
  • Pairs with most brand kitchen faucets
  • Reaches where you can't
  • No-Lead Compliant

Specs

–
Number of Holes:

1

Product Type:

Glass Rinser

Application:

Kitchen

Finish:

Arctic Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy