Apply to be a TradeMaster!
Main product image of Clear Acrylic 2 Knob Handle Set for Traditional Victorian Classic C-spout & Waterfall Series Faucets, H21
Magnifying glass
Hover image to zoom

Clear Acrylic 2 Knob Handle Set for Traditional Victorian Classic C-spout & Waterfall Series Faucets, H21

Brand:
Delta
SKU:
H21
Rating:
(0)
Q&A:
(0)
Clear Acrylic 2 Knob Handle Set for Traditional Victorian Classic C-spout & Waterfall Series Faucets, H21
Magnifying glass
Hover image to zoom
$21.07 each
BOX UP & SAVE 5%
$120.48 box of 6
$20.08 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Other Finishes
Product Highlight: Material
Acrylic

Description

–
Handle Acrylic 2 Knob Clear for Traditional Victorian Classic Cspout and Waterfall Series Faucets

Product Overview
This replacement clear plastic knob handle features a classic faceted design. Designed for use with Delta Traditional, Victorian, Classic, C-spout, and Waterfall series faucets.

Product Details
  • Product Type: Knob
  • Material: Acrylic
  • Finish: Clear
  • Number of Handles: 2
  • Used on: Traditional, Victorian, Classic, Cspout and Waterfall Series Faucets

Specs

–
Finish:

Other Finishes

Product Type:

Knob

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy