Apply to be a TradeMaster!
Main product image of Chrome Porcelain 2 Lever Handle Set for Traditional, Victorian, Classic, C-spout and Waterfall Series Faucets, H212
Magnifying glass
Hover image to zoom

Chrome Porcelain 2 Lever Handle Set for Traditional, Victorian, Classic, C-spout and Waterfall Series Faucets, H212

Brand:
Delta
SKU:
H212
Rating:
(0)
Q&A:
(0)
Chrome Porcelain 2 Lever Handle Set for Traditional, Victorian, Classic, C-spout and Waterfall Series Faucets, H212
Magnifying glass
Hover image to zoom
H212 has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Porcelain
Product Highlight: Size
3"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Victorian Porcelain 2 Handle Lever Chrome ADA for Faucets 3 Inch

Product Overview
Offering a distinctive design with traditional details, the Victorian collection brings a touch of Old World charm to any bathroom. These lever-style handles with white porcelain accents are designed for use with Traditional, Victorian, Classic, C-Spout and Waterfall Series Faucets. The set of two handles includes mounting screws.

Product Details
  • Product Type: Knob
  • Material: Porcelain
  • Finish: Chrome
  • Number of Handles: 2
  • Used on: Traditional, Victorian, Classic, Cspout and Waterfall Series Faucets
  • Size: 3"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Porcelain

Size:

3"

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm