Apply to be a TradeMaster!
Main product image of Chrome Metal 2 Lever Handle Set for Classic, C-spout and Waterfall Series Faucets, H24
Magnifying glass
Hover image to zoom

Chrome Metal 2 Lever Handle Set for Classic, C-spout and Waterfall Series Faucets, H24

Brand:
Delta
SKU:
H24
Rating:
(0)
Q&A:
(0)
Chrome Metal 2 Lever Handle Set for Classic, C-spout and Waterfall Series Faucets, H24
Magnifying glass
Hover image to zoom
$47.98 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
3-1/4"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Delta H24 Handle Innovations Metal 2 Lever Chrome ADA for Classic Cspout and Waterfall Series Faucets 3-1/4 Inch

Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This set of two replacement lever handle bases are designed for use with use with bidets and two-handle bar/prep, kitchen, laundry, and lavatory faucets. Must be paired with lever handle accents sold separately.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: Lever
  • Finish: Chrome
  • Standard: ADA
  • Used on: Classic, Cspout and Waterfall Series Faucets
  • Size: 3-1/4"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

3-1/4"

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy