Apply to be a TradeMaster!
Main product image of Chrome Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory, Kitchen Faucets (Pack of 2), H26
Magnifying glass
Hover image to zoom

Chrome Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory, Kitchen Faucets (Pack of 2), H26

Brand:
Delta
SKU:
H26
Rating:
(0)
Q&A:
(0)
Chrome Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory, Kitchen Faucets (Pack of 2), H26
Magnifying glass
Hover image to zoom
$94.65 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Standards Met
ADA Standards Met

Description

–
Delta H26 Handle Neo Style Metal 2 Cross Chrome ADA for Bar/Prep/Bidet/Lavatory/Kitchen Faucets 1-1/4 Inch

Product Overview
This set of replacement Neo Style cross-style handles is designed for use with bidet faucets and two-handle bar/prep, kitchen, and lavatory faucets. Includes set screws.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: Cross
  • Finish: Chrome
  • Standard: ADA
  • Used on: Bar/Prep/Bidet/Lavatory/Kitchen Faucets
  • Size: 1-1/4"

Specs

–
Finish:

Chrome

Product Type:

Cross

Material:

Metal

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy