Apply to be a TradeMaster!
Main product image of Ashlyn Lavatory Metal Lever Handles, H264BL (Pack of 2)
Magnifying glass
Hover image to zoom

Ashlyn Lavatory Metal Lever Handles, H264BL (Pack of 2)

Brand:
Delta
SKU:
H264BL
Rating:
(0)
Q&A:
(0)
Ashlyn Lavatory Metal Lever Handles, H264BL (Pack of 2)
Magnifying glass
Hover image to zoom
$103.44 each
In Stock
In Stock
Get 4 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

With sleek, angular lines and soft edges, the Delta Ashlyn bath collection creates a modern appeal at an attractive price. This bathroom sink faucet handle kit works with the Ashlyn centerset faucet. Kit includes set screws and pull-up drain finial for a complete look.
  • Coordinates perfectly with the Delta Ashlyn bath collectionMeets standards set by Americans with Disabilities Act (ADA) for ease of use
  • Metal lever handles
  • Sold as a pair
  • Hot/cold indicator buttons
  • For use with bathroom sink faucets
  • Genuine Delta handle kit

Specs

Material:

Zinc

Handle Style:

Lever

Finish:

Matte Black

Country of Origin:

USA

Product Type:

Lever

Series:

Ashlyn

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy