Apply to be a TradeMaster!
Main product image of Chrome Metal Lever Handle Set for Bidet & Lavatory Applications (Pack of 2), H278
Magnifying glass
Hover image to zoom

Chrome Metal Lever Handle Set for Bidet & Lavatory Applications (Pack of 2), H278

Brand:
Delta
SKU:
H278
Rating:
(0)
Q&A:
(0)
Chrome Metal Lever Handle Set for Bidet & Lavatory Applications (Pack of 2), H278
Magnifying glass
Hover image to zoom
$71.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
2-9/16"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Delta H278 Handle Leland Metal 2 Lever Chrome ADA 2-9/16 Inch

Product Overview
This Leland metal lever handle kit is designed for use with bathroom and bidet faucets. Kit includes two handles and mounting hardware.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: Lever
  • Finish: Chrome
  • Standard: ADA
  • Used on: Bidet/Lavatory Applications
  • Size: 2-9/16"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

2-9/16"

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy