Apply to be a TradeMaster!
Main product image of Chrome ABS Plastic Classic Blade Handle Set (Pack of 2), H28
Magnifying glass
Hover image to zoom

Chrome ABS Plastic Classic Blade Handle Set (Pack of 2), H28

Brand:
Delta
SKU:
H28
Rating:
(0)
Q&A:
(0)
Chrome ABS Plastic Classic Blade Handle Set (Pack of 2), H28
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Chrome

Description

–

Chrome ABS Plastic Classic Blade Handle Set (Pack of 2), H28


 Product Overview

This set of two replacement blade handles is designed for use with use with Classic series two-handle kitchen and lavatory faucets. Includes set screws.


Product Details

  • Material: ABS Plastic
  • Number of Handles: 2
  • Product Type: Blade
  • Finish: Chrome
  • Standard: ADA
  • Used on: Classic Series two-handle kitchen and lavatory faucets.

Specs

–
Material:

Plastic

Finish:

Chrome

Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy