Apply to be a TradeMaster!
Main product image of Nickel Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H295PN
Magnifying glass
Hover image to zoom

Nickel Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H295PN

Brand:
Delta
SKU:
H295PN
Rating:
(0)
Q&A:
(0)
Nickel Metal Cross Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H295PN
Magnifying glass
Hover image to zoom
$122.90 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal
Product Highlight: Size
1-5/16"

Description

–
Delta H295-CZ Handle Cassidy Metal 2 Cross Champagne Bronze for Bar/Prep/Bidet/Lavatory/Kitchen Faucets 1-5/16 Inch

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This set of metal cross-style handles is designed for use with Cassidy kitchen, bar/prep, deck-mount bathroom, and bidet faucets. Kit includes two handles with mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: Cross
  • Finish: Brilliance Polished Nickel
  • Used on: Bar/Prep/Bidet/Lavatory/Kitchen Faucets
  • Size: 1-5/16"

Specs

–
Finish:

Polished Nickel

Product Type:

Cross

Material:

Metal

Size:

1-5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy