Apply to be a TradeMaster!
Main product image of Stainless Metal Lever Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H297SS
Magnifying glass
Hover image to zoom

Stainless Metal Lever Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H297SS

Brand:
Delta
SKU:
H297SS
Rating:
(0)
Q&A:
(0)
Stainless Metal Lever Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2), H297SS
Magnifying glass
Hover image to zoom
$117.90 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Metal
Product Highlight: Size
2-7/8"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Handle Cassidy Metal 2 Lever Brilliance Stainless ADA for Bar/Prep/Bidet/Lavatory/Kitchen Faucets 2-7/8 Inch

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This set of metal lever-style handles is designed for use with Cassidy kitchen, bar/prep, deck-mount bathroom, and bidet faucets. Kit includes two handles with mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: Lever
  • Finish: Brilliance Stainless
  • Standards Met: ADA
  • Used on: Bar/Prep/Bidet/Lavatory/Kitchen Faucets
  • Size: 2-7/8"

Specs

–
Finish:

Stainless Steel

Product Type:

Lever

Material:

Metal

Size:

2-7/8"

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy