Apply to be a TradeMaster!
Main product image of Chrome Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)
Magnifying glass
Hover image to zoom

Chrome Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)

Brand:
Delta
SKU:
H298
Rating:
(0)
Q&A:
(0)
Chrome Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)
Magnifying glass
Hover image to zoom
H298 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Chrome Plated
Product Highlight: Size
2-3/8"
Product Highlight: Standards Met
ADA Standards Met

Description

Delta H298 Handle Cassidy Metal 2 French Curve Chrome ADA for Bar/Prep/Bidet/Lavatory/Kitchen Faucets 2-3/8 Inch

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This set of metal French curve-style handles is designed for use with Cassidy kitchen, bar/prep, deck-mount bathroom, and bidet faucets. Kit includes two handles with mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: French Curve
  • Finish: Chrome
  • Standards Met: ADA
  • Used on: Bar/Prep/Bidet/Lavatory/Kitchen Faucets
  • Size: 2-3/8"

Specs

Material:

Metal

Finish:

Chrome Plated

Size:

2-3/8"

Standards Met:

ADA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm