Apply to be a TradeMaster!
Main product image of Stainless Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)
Magnifying glass
Hover image to zoom

Stainless Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)

Brand:
Delta
SKU:
H298SS
Rating:
(0)
Q&A:
(0)
Stainless Metal French Curve Handle Set for Bar/Prep, Bidet, Lavatory & Kitchen Faucets (Pack of 2)
Magnifying glass
Hover image to zoom
H298SS has been discontinued
Discontinued September 10, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brilliance Stainless
Product Highlight: Material
Metal
Product Highlight: Size
2-3/8"
Product Highlight: Standards Met
ADA Standards Met

Description

Delta H298-SS Handle Cassidy Metal 2 French Curve Brilliance Stainless ADA for Bar/Prep/Bidet/Lavatory/Kitchen Faucets 2-3/8 Inch

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This set of metal French curve-style handles is designed for use with Cassidy kitchen, bar/prep, deck-mount bathroom, and bidet faucets. Kit includes two handles with mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 2
  • Product Type: French Curve
  • Finish: Brilliance Stainless
  • Standards Met: ADA
  • Used on: Bar/Prep/Bidet/Lavatory/Kitchen Faucets
  • Size: 2-3/8"

Specs

Finish:

Brilliance Stainless

Material:

Metal

Size:

2-3/8"

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm