Apply to be a TradeMaster!
Main product image of Single Clear Plastic Knob Handle for Classic Series Faucets, H31
Magnifying glass
Hover image to zoom

Single Clear Plastic Knob Handle for Classic Series Faucets, H31

Brand:
Delta
SKU:
H31
Rating:
(0)
Q&A:
(0)
Single Clear Plastic Knob Handle for Classic Series Faucets, H31
Magnifying glass
Hover image to zoom
$12.51 each
BOX UP & SAVE 2%
$36.63 box of 3
$12.21 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Other Finishes

Description

–
Product Overview
This replacement clear plastic knob handle features a classic faceted design. Designed for use with Delta Classic series bidet and bathroom sink faucets.

Product Details
  • Material: Plastic
  • Number of Handles: 1
  • Product Type: Knob
  • Used on: Delta Classic Series bidet & bathroom sinks

Specs

–
Finish:

Other Finishes

Product Type:

Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy