Apply to be a TradeMaster!
Main product image of Clear Acrylic Knob Handle Set for Bidet, Kitchen & Widespread Lavatory Applications (Pack of 2), H41
Magnifying glass
Hover image to zoom

Clear Acrylic Knob Handle Set for Bidet, Kitchen & Widespread Lavatory Applications (Pack of 2), H41

Brand:
Delta
SKU:
H41
Rating:
(0)
Q&A:
(0)
Clear Acrylic Knob Handle Set for Bidet, Kitchen & Widespread Lavatory Applications (Pack of 2), H41
Magnifying glass
Hover image to zoom
$22.92 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Other Finishes
Product Highlight: Material
Acrylic
Product Highlight: Size
1-3/8"

Description

–
Delta H41 Handle Innovations Clear Acrylic 2 Knob Chrome for Bidet/Kitchen/Widespread Lavatory Applications 1-3/8 Inch

Product Overview
This set of two replacement clear plastic knob handles features a classic faceted design. Designed for use with Delta Classic series widespread kitchen, bidet, and bathroom sink faucets.

Product Details
  • Material: Clear Plastic
  • Number of Handles: 2
  • Product Type: Knob
  • Size: 1-3/8"
  • Used on: Delta Classic Series Bidet/Kitchen/Widespread Lavatory Applications

Specs

–
Finish:

Other Finishes

Product Type:

Knob

Material:

Acrylic

Size:

1-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy