Apply to be a TradeMaster!
Main product image of Tetra Roman Tub Handles - T-Lever, H590BL (Matte Black)
Magnifying glass
Hover image to zoom

Tetra Roman Tub Handles - T-Lever, H590BL (Matte Black)

Brand:
Delta
SKU:
H590BL
Rating:
(0)
Q&A:
(0)
Tetra Roman Tub Handles - T-Lever, H590BL (Matte Black)
Magnifying glass
Hover image to zoom
$241.29 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc

Description

–
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles, including the first Delta T-lever handle. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
  • For use with Tetra Roman tubIncludes set screw
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty


Specs

–
Series:

Tetra

Country of Origin:

China

Handle Style:

Lever

Finish:

Matte Black

Product Type:

Lever

Material:

Zinc

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy