Apply to be a TradeMaster!
Main product image of Venetian Bronze Metal Single Cross Handle - Transfer Valve, H595RB
Magnifying glass
Hover image to zoom

Venetian Bronze Metal Single Cross Handle - Transfer Valve, H595RB

Brand:
Delta
SKU:
H595RB
Rating:
(0)
Q&A:
(0)
Venetian Bronze Metal Single Cross Handle - Transfer Valve, H595RB
Magnifying glass
Hover image to zoom
$107.90 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Venetian Bronze
Product Highlight: Size
1-5/16"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Handle Cassidy Metal 1 Cross Venetian Bronze for Diverter/Roman Tub Handshowers 1-5/16"

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This metal cross-style handle is designed for use with the transfer valve for Cassidy Roman tub handshowers and diverters. The single handle includes mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Cross
  • Finish: Venetian Bronze
  • Size: 1-5/16"
  • Used on: Diverter/Roman Tub Handshowers

Specs

–
Product Type:

Cross

Material:

Metal

Finish:

Venetian Bronze

Size:

1-5/16"

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy