Apply to be a TradeMaster!
Main product image of Stainless Metal Lever Handle - Transfer Valve, H597SS
Magnifying glass
Hover image to zoom

Stainless Metal Lever Handle - Transfer Valve, H597SS

Brand:
Delta
SKU:
H597SS
Rating:
(0)
Q&A:
(0)
Stainless Metal Lever Handle - Transfer Valve, H597SS
Magnifying glass
Hover image to zoom
$84.90 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Metal
Product Highlight: Standards Met
ADA Standards Met

Description

–
This Cassidy Transfer Valve Metal Lever Handle is the obvious choice for a timeless, traditionally-styled bath. Create the look of your dreams with our complete line of handles to complement the Cassidy collection. Its classical design plays off of the hugely popular Victorian-esque architecture.

Product Overview
The traditionally styled Cassidy collection features clean lines and elegant design details. This metal cross-style handle is designed for use with the transfer valve for Cassidy Roman tub handshowers and diverters. The single handle includes mounting screws.

Product Details
  • ADA-compliant metal lever handles provide precise temperature control
  • Sold individually
  • Perfectly coordinates with the Cassidy bathroom collection
  • Includes set screw

Specs

–
Finish:

Stainless Steel

Product Type:

Lever

Material:

Metal

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy