Apply to be a TradeMaster!
Main product image of Clear Knob Handle Set for Roman Tub Faucets (Pack of 2), H61
Magnifying glass
Hover image to zoom

Clear Knob Handle Set for Roman Tub Faucets (Pack of 2), H61

Brand:
Delta
SKU:
H61
Rating:
(0)
Q&A:
(0)
Clear Knob Handle Set for Roman Tub Faucets (Pack of 2), H61
Magnifying glass
Hover image to zoom
$28.82 each
BOX UP & SAVE 2%
$84.39 box of 3
$28.13 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Other Finishes
Product Highlight: Size
1-1/2"

Description

–
Product Overview
This set of two replacement clear plastic knob handles features a classic faceted design. Designed for use with Delta Classic series Roman tub filler faucets. Includes set screws.

Product Details
  • Number of Handles: 2
  • Product Type: Knob
  • Size: 1-1/2"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Other Finishes

Product Type:

Knob

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy