Apply to be a TradeMaster!
Main product image of Victorian Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H616SS
Magnifying glass
Hover image to zoom

Victorian Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H616SS

Brand:
Delta
SKU:
H616SS
Rating:
(0)
Q&A:
(0)
Victorian Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H616SS
Magnifying glass
Hover image to zoom
H616SS has been discontinued
Discontinued July 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brilliance Stainless
Product Highlight: Material
Metal
Product Highlight: Size
3"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

Product Overview
Add a touch of Old World charm to any bathroom with the distinctive design of the Victorian collection. These metal lever handles are designed for use with Victorian Roman tub faucets. The set of two handles includes mounting screws.

Product Details
  • Number of Handles: 2
  • Product Type: Lever
  • Material: Metal
  • Finish: Stainless
  • Standards Met: ADA
  • Size: 3"
  • Used on: Roman Tub Faucets

Specs

Finish:

Brilliance Stainless

Product Type:

Lever

Material:

Metal

Size:

3"

Standards Met:

ADA

Used With:

Delta

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm