Apply to be a TradeMaster!
Main product image of Innovations Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H64
Magnifying glass
Hover image to zoom

Innovations Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H64

Brand:
Delta
SKU:
H64
Rating:
(0)
Q&A:
(0)
Innovations Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H64
Magnifying glass
Hover image to zoom
$90.57 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
3-1/4"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This replacement lever handle set is designed for use with Roman tub faucets. Includes set screws.

Product Details
  • Number of Handles: 2
  • Product Type: Lever
  • Material: Metal
  • Finish: Chrome
  • Standards Met: ADA
  • Size: 3-1/4"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

3-1/4"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy