Shop Resideo Sale
Main product image of NeoStyle Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H65
Magnifying glass
Hover image to zoom

NeoStyle Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H65

Brand:
Delta
SKU:
H65
Rating:
(0)
Q&A:
(0)
NeoStyle Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H65
Magnifying glass
Hover image to zoom
$107.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
2-1/2"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Product Overview
This replacement lever handle set is designed for use with the Neo Style two-handle Roman tub faucets. Includes set screws.

Product Details
  • Number of Handles: 2
  • Product Type: Lever
  • Material: Metal
  • Finish: Chrome
  • Standards Met: ADA
  • Size: 2-1/2"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

2-1/2"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy