Shop Resideo Sale
Main product image of Cassidy Chrome Metal Cross Handle Set for Roman Tub Faucets (Pack of 2), H695
Magnifying glass
Hover image to zoom

Cassidy Chrome Metal Cross Handle Set for Roman Tub Faucets (Pack of 2), H695

Brand:
Delta
SKU:
H695
Rating:
(0)
Q&A:
(0)
Cassidy Chrome Metal Cross Handle Set for Roman Tub Faucets (Pack of 2), H695
Magnifying glass
Hover image to zoom
$117.90 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
1-5/16"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Product Overview
This set of metal cross-style handles is designed for use with Cassidy Roman tub faucets. Kit includes two handles with mounting screws.

Product Details
  • Number of Handles: 2
  • Product Type: Cross
  • Material: Metal
  • Finish: Chrome
  • Standards Met: ADA
  • Size: 1-5/16"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Chrome

Product Type:

Cross

Material:

Metal

Size:

1-5/16"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy