Shop Resideo Sale
Main product image of Cassidy Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697-DELTA
Magnifying glass
Hover image to zoom

Cassidy Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697-DELTA

Brand:
Delta
SKU:
H697-DELTA
Rating:
(0)
Q&A:
(0)
Cassidy Chrome Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697-DELTA
Magnifying glass
Hover image to zoom
$112.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Standards Met
ADA Standards Met

Description

–

Product Overview

This pair of roman tub lever handles perfectly complements the Cassidy bath collection. Made of metal and coated with a durable finish, these handles are a beautiful addition to your bathroom. ADA compliant for easy temperature control.


Product Details

  • Number of Handles: 2
  • Product Type: Lever
  • Material: Metal
  • Finish: Chrome
  • Standards Met: ADA
  • Size: 3-13/16"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Chrome

Product Type:

Cross

Material:

Metal

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy