Apply to be a TradeMaster!
Main product image of Cassidy Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697SS
Magnifying glass
Hover image to zoom

Cassidy Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697SS

Brand:
Delta
SKU:
H697SS
Rating:
(0)
Q&A:
(0)
Cassidy Stainless Metal Lever Handle Set for Roman Tub Faucets (Pack of 2), H697SS
Magnifying glass
Hover image to zoom
$159.90 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Metal
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Product Overview
This pair of roman tub lever handles perfectly complements the Cassidy bath collection. Made of metal and coated with a durable finish, these handles are a beautiful addition to your bathroom. ADA compliant for easy temperature control.

Product Details
  • Number of Handles: 2
  • Product Type: Lever
  • Material: Metal
  • Finish: Stainless
  • Standards Met: ADA
  • Size: 3-13/16"
  • Used on: Roman Tub Faucets

Specs

–
Finish:

Stainless Steel

Product Type:

Cross

Material:

Metal

Standards Met:

ADA

Used With:

Delta

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy