Apply to be a TradeMaster!
Main product image of Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom

Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower

Brand:
Delta
SKU:
H715
Rating:
(0)
Q&A:
(0)
Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom
H715 has been discontinued
Discontinued July 2, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Chrome Plated
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

Product Overview
With a simple, understated and elegant design, the Classic collection offers a versatile style for any bathroom. This metal lever-style handle is designed for use with the Classic Monitor Series 13 and 14 pressure balance shower valve trim. The single handle includes mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Lever
  • Used on: Classic Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Finish: Chrome
  • ADA Compliant

Specs

Product Type:

Lever

Material:

Metal

Finish:

Chrome Plated

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm