Apply to be a TradeMaster!
Main product image of Victorian Chrome Metal Lever Handle Kit for 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom

Victorian Chrome Metal Lever Handle Kit for 1300/1400 Series Tub & Shower

Brand:
Delta
SKU:
H716
Rating:
(0)
Q&A:
(0)
Victorian Chrome Metal Lever Handle Kit for 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom
H716 has been discontinued
Discontinued April 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Chrome Plated
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

Product Overview
This metal lever-style handle is designed for use with Victorian 13 and 14 Series tub and shower applications. The single handle includes mounting screws. The bold Victorian Bath Collection adds an element of distinction to any bath. Featuring a variety of stylish finishes, this beautiful collection provides modern-day comforts with timeless, old-world charm. Delta's Less Handle Program allows you to choose your trim and handles to customize the look of your faucet in every room of the house.

Product Details
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Lever
  • Used on: 1300/1400 Series Shower Applications
  • Finish: Chrome
  • ADA Compliant

Specs

Product Type:

Lever

Material:

Metal

Finish:

Chrome Plated

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm