Shop Resideo Sale
Main product image of Clear Knob Handle Kit for 1300/1400 Series Shower, H71PB
Magnifying glass
Hover image to zoom

Clear Knob Handle Kit for 1300/1400 Series Shower, H71PB

Brand:
Delta
SKU:
H71PB
Rating:
(0)
Q&A:
(0)
Clear Knob Handle Kit for 1300/1400 Series Shower, H71PB
Magnifying glass
Hover image to zoom
$22.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass
Product Highlight: Used With
Delta

Description

–
Product Overview
With a simple, understated and elegant design, the Classic collection offers a versatile style for any bathroom. This clear plastic knob handle is designed for use with the Classic Monitor Series 13 and 14 pressure balance shower valve trim. The single handle includes mounting screws.

Product Details
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Knob
  • Used on: 1300/1400 Series Shower Applications
  • Finish: Brilliance Polished Brass

Specs

–
Finish:

Polished Brass

Product Type:

Knob

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy