Apply to be a TradeMaster!
Main product image of Innovations Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower, H74
Magnifying glass
Hover image to zoom

Innovations Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower, H74

Brand:
Delta
SKU:
H74
Rating:
(1)
Q&A:
(0)
Innovations Chrome Metal Lever Handle Kit for Classic 1300/1400 Series Tub & Shower, H74
Magnifying glass
Hover image to zoom
$46.35 each
In Stock
In Stock
Get 16 Wed, Oct 28

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
3-1/4"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Note: Image depicts handle with accent, but Lever Handle Accent not included. Accent needs to be purchased separately.

Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This replacement lever handle base is designed for use with use with Series 13 and 14 shower trim sets. Must be paired with lever handle accent sold separately.

Product Details
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Lever
  • Used on: Classic Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Finish: Chrome
  • Size: 3-1/4"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

3-1/4"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Delta shower handle

Very prompt delivery. Sales rep was beyond awesome. Highly recommend.
Minnie
Detroit Mi
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy