Apply to be a TradeMaster!
Main product image of Metal Lever Handle Kit For 13/14 series Tub/Shower, H740SS
Magnifying glass
Hover image to zoom

Metal Lever Handle Kit For 13/14 series Tub/Shower, H740SS

Brand:
Delta
SKU:
H740SS
Rating:
(0)
Q&A:
(0)
Metal Lever Handle Kit For 13/14 series Tub/Shower, H740SS
Magnifying glass
Hover image to zoom
$79.51 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Used With
Delta
Product Highlight: Material
Metal
Product Highlight: Size
2-7/8"

Description

–
Metal Lever Handle Kit For 13/14 series Tub/Shower

Product Overview
This replacement lever handle kit is designed for use with use with Lockwood Series 13 and 14 shower trim sets. Includes set screw.

Product Details
  • Material: Metal
  • Number of Handles:1
  • Product Type: Lever
  • Finish: Brilliance Stainless
  • Standard: ADA
  • Used on: Lockwood Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Size: 2-7/8IN

Specs

–
Finish:

Stainless Steel

Product Type:

Lever

Used With:

Delta

Material:

Metal

Size:

2-7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy