Apply to be a TradeMaster!
Main product image of Metal Lever Handle Kit for Classic Series Tub/Shower Faucets, H74PB
Magnifying glass
Hover image to zoom

Metal Lever Handle Kit for Classic Series Tub/Shower Faucets, H74PB

Brand:
Delta
SKU:
H74PB
Rating:
(0)
Q&A:
(0)
Metal Lever Handle Kit for Classic Series Tub/Shower Faucets, H74PB
Magnifying glass
Hover image to zoom
$66.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass

Description

–
Metal Lever Handle Kit for Classic Series Tub/Shower Faucets

Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This replacement lever handle base is designed for use with use with Series 13 and 14 shower trim sets. Must be paired with lever handle accent sold separately.

Product Details
  • Product Type: Lever
  • Finish:Brilliance Polished Brass
  • Used on: Classic Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Size: 3-1/4'

Specs

–
Product Type:

Lever

Finish:

Polished Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy