Apply to be a TradeMaster!
Main product image of Chrome Metal 1 Lever Handle For Tesla 14 Series Shower Applications, H752
Magnifying glass
Hover image to zoom

Chrome Metal 1 Lever Handle For Tesla 14 Series Shower Applications, H752

Brand:
Delta
SKU:
H752
Rating:
(0)
Q&A:
(0)
Chrome Metal 1 Lever Handle For Tesla 14 Series Shower Applications, H752
Magnifying glass
Hover image to zoom
$66.18 each
In Stock
In Stock
Get 3 Wed, Oct 28

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal

Description

–
Chrome Metal 1 Lever Handle For Tesla 14 Series Shower Applications

Product Overview
This metal, temperature-control lever handle is designed for use with Tesla 14 Series tub and shower faucets. Includes set screw.

Product Details
  • Product Type: Lever
  • Finish: Chrome
  • Number of Handles: 1
  • Used on: 14 Series Shower Applications
  • Standard: ADA

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy