Apply to be a TradeMaster!
Main product image of Chrome Porcelain Lever Handle Kit For Leland 1300/1400 Series Tub & Shower Faucets, H777
Magnifying glass
Hover image to zoom

Chrome Porcelain Lever Handle Kit For Leland 1300/1400 Series Tub & Shower Faucets, H777

Brand:
Delta
SKU:
H777
Rating:
(0)
Q&A:
(0)
Chrome Porcelain Lever Handle Kit For Leland 1300/1400 Series Tub & Shower Faucets, H777
Magnifying glass
Hover image to zoom
$53.30 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Porcelain
Product Highlight: Size
3-1/2"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Product Overview
This single porcelain lever handle kit is designed for use with Leland shower valve trims. Includes mounting hardware.

Product Details
  • Product Type: Lever
  • Material: Porcelain
  • Finish: Chrome
  • ADA Compliant
  • Used on: Leland Series Tub/Shower Faucets
  • Size: 3-1/2"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Porcelain

Number of Handles:

1

Size:

3-1/2"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy