Apply to be a TradeMaster!
Main product image of Stainless Metal Lever Handle Kit For Leland 1300/1400 Series Tub/Shower
Magnifying glass
Hover image to zoom

Stainless Metal Lever Handle Kit For Leland 1300/1400 Series Tub/Shower

Brand:
Delta
SKU:
H778SS
Rating:
(0)
Q&A:
(0)
Stainless Metal Lever Handle Kit For Leland 1300/1400 Series Tub/Shower
Magnifying glass
Hover image to zoom
H778SS has been discontinued
Discontinued July 29, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brilliance Stainless
Product Highlight: Material
Metal
Product Highlight: Size
3-1/2"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

Product Overview
This single metal lever handle kit is designed for use with Leland shower valve trims. Includes mounting hardware.

Product Details
  • Product Type: Lever
  • Material: Metal
  • Finish: Brilliance Stainless
  • ADA Compliant
  • Used on: Leland Series Tub/Shower Faucets
  • Size: 3-1/2"

Specs

Finish:

Brilliance Stainless

Product Type:

Lever

Material:

Metal

Number of Handles:

1

Size:

3-1/2"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm