Apply to be a TradeMaster!
Main product image of Chrome Metal Lever Handle Kit For Classic Series Tub/Shower Faucets, H79
Magnifying glass
Hover image to zoom

Chrome Metal Lever Handle Kit For Classic Series Tub/Shower Faucets, H79

Brand:
Delta
SKU:
H79
Rating:
(1)
Q&A:
(0)
Chrome Metal Lever Handle Kit For Classic Series Tub/Shower Faucets, H79
Magnifying glass
Hover image to zoom
$28.26 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
3-3/8"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Handle Classic Metal 1 Lever Chrome ADA for Classic Series Tub/Shower Faucets 3-3/8 Inch

This single replacement metal handle is designed for use with Classic series single-handle bar/prep, bidet, kitchen, and lavatory faucets. Includes set screw

Features:
  • Material: Metal
  • Number of Handles: 1
  • Product Type: Lever
  • Finish: Chrome
  • Standard: ADA
  • Used on: Classic Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Size: 3-3/8"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

3-3/8"

Standards Met:

ADA

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Single Clear Knob Handle Kit for Tub & Shower Faucets, H71
SKU: H71
Delta

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thought I'd do a friend a favor a and it came out good

There's nothing the right part the first time. Took longer to remove the bad one than put the new one on
Sheddrat
Lancaster, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy