Apply to be a TradeMaster!
Main product image of Stainless Metal Cross Handle Kit For Cassidy 1400 Series Tub/Shower, H795SS
Magnifying glass
Hover image to zoom

Stainless Metal Cross Handle Kit For Cassidy 1400 Series Tub/Shower, H795SS

Brand:
Delta
SKU:
H795SS
Rating:
(0)
Q&A:
(0)
Stainless Metal Cross Handle Kit For Cassidy 1400 Series Tub/Shower, H795SS
Magnifying glass
Hover image to zoom
$92.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Stainless Steel
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

–
Cassidy Metal Cross Handle Kit - 14 Series

Product Details
  • Product Type: Cross
  • Material: Metal
  • Finish: Venetian Bronze
  • ADA Compliant
  • Used on: Cassidy Series Tub/Shower Faucets

Specs

–
Product Type:

Cross

Material:

Metal

Finish:

Stainless Steel

Number of Handles:

1

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy