Apply to be a TradeMaster!
Main product image of Chrome Metal Lever Handle Kit For 1300/1400 Series Tub/Shower Faucets, H797
Magnifying glass
Hover image to zoom

Chrome Metal Lever Handle Kit For 1300/1400 Series Tub/Shower Faucets, H797

Brand:
Delta
SKU:
H797
Rating:
(0)
Q&A:
(0)
Chrome Metal Lever Handle Kit For 1300/1400 Series Tub/Shower Faucets, H797
Magnifying glass
Hover image to zoom
$63.22 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Size
3-1/2"
Product Highlight: Standards Met
ADA Standards Met

Description

–
Overview
Cassidy Handle Metal 1 Lever Chrome ADA for 1300/1400 Series Shower Applications 3-1/2"

This Cassidy Tub and Shower Faucet Metal Lever Handle is the obvious choice for a timeless, traditionally-styled bath. Create the look of your dreams with our complete line of handles to complement the Cassidy collection. Its classical design plays off of the hugely popular Victorian-esque architecture.

Features:
  • ADA compliant metal lever handle provides precise temperature control
  • Sold individually
  • For use with Delta 1-handle tub and shower faucets, 1300/1400 Series
  • Perfectly coordinates with the Cassidy bathroom collection
  • Metal construction provides durability
  • Size: 3-1/2"

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Size:

3-1/2"

Standards Met:

ADA

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy