Apply to be a TradeMaster!
Main product image of Velum Tissue Holder (Chrome), IAO20851
Magnifying glass
Hover image to zoom

Velum Tissue Holder (Chrome), IAO20851

Brand:
Delta
SKU:
IAO20851
Rating:
(0)
Q&A:
(0)
Velum Tissue Holder (Chrome), IAO20851
Magnifying glass
Hover image to zoom
$35.72 each
In Stock
In Stock
Get 18 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Velum Bath Collection
  • Tissue holder
  • Mounting hardware included
  • Extends 2 1/2" from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Toilet Paper Holder

Type:

Toilet Tissue Holder

Series:

Velum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy