Apply to be a TradeMaster!
Main product image of Ceramic Quarter Turn Angle Valve (Champagne Bronze), IAO36005-CZ
Magnifying glass
Hover image to zoom

Ceramic Quarter Turn Angle Valve (Champagne Bronze), IAO36005-CZ

Brand:
Delta
SKU:
IAO36005-CZ
Rating:
(0)
Q&A:
(0)
Ceramic Quarter Turn Angle Valve (Champagne Bronze), IAO36005-CZ
Magnifying glass
Hover image to zoom
$53.85 each
In Stock
In Stock
Get 14 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Finish
Champagne Bronze

Description

–

Delta Ceramic Quarter Turn Angle Valve


Specifications:

  • Inlet: 1/2" Male Threaded
  • Outlet: 1/2" Male Threaded

Specs

–
Inlet Size:

1/2"

Number of Holes:

1

Finish:

Champagne Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy