Apply to be a TradeMaster!
Main product image of MultiChoice Valve Body Only w/ 1/2" Threaded Inlet & Outlet, R10000-IP
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ 1/2" Threaded Inlet & Outlet, R10000-IP

Brand:
Delta
SKU:
R10000-IP
Rating:
(0)
Q&A:
(1)
MultiChoice Valve Body Only w/ 1/2" Threaded Inlet & Outlet, R10000-IP
Magnifying glass
Hover image to zoom
$49.49 each
In Stock
In Stock
Get 18 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • MultiChoice valve body only with 1/2" female I.P.S. inlets/outlets
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am re-plumbing entire house with Uponor (Wirbso/ProPex/Aquapex). I will be installing a new shower, and would like to know if this shower body is compatible with the Uponor Pro-Pex rings.

Asked by Kara 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

R10000-IP is female pipe threads, you would have to purchase adapters to get to pex.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy