Apply to be a TradeMaster!
Main product image of Foundations Monitor 13 Series Tub and Shower Trim, BT13410
Magnifying glass
Hover image to zoom

Foundations Monitor 13 Series Tub and Shower Trim, BT13410

Brand:
Delta
SKU:
BT13410
Rating:
(0)
Q&A:
(0)
Foundations Monitor 13 Series Tub and Shower Trim, BT13410
Magnifying glass
Hover image to zoom
$78.32 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Foundations Monitor 13 Series Tub and Shower Trim

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • For use with MultiChoice Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass forged body.
  • Temperature only controlled with handle.
  • Field adjustable means to limit handle rotation into hot water zone.
  • 120° - maximum handle rotation.
  • All parts replaceable from the front of the valve.
  • 1/2" -14 threaded tub spout.
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness. RP77991 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Series:

Foundations

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, Screwdriver Stop, R10000-MFWS
SKU: R10000-MFWS
Delta
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy