The Day Savers – A National Tradesmen Day Contest
Main product image of MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, Screwdriver Stop, R10000-MFWS
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, Screwdriver Stop, R10000-MFWS

Brand:
Delta
SKU:
R10000-MFWS
Rating:
(0)
Q&A:
(0)
MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, Screwdriver Stop, R10000-MFWS
Magnifying glass
Hover image to zoom
$72.90 each
In Stock
In Stock
Get 30 Thu, Aug 27
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection

Description

The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • MultiChoice valve body only with PEX Cold Expansion connections and ½" universal male thread outlets
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.
  • With Screwdriver Stops, single box model

Specs

Connection Size:

1/2"

Connection Type:

ProPEX

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
SKU: LF4575050
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy