Apply to be a TradeMaster!
Main product image of MultiChoice Valve Body Only w/ 1/2" Universal Inlets/Outlets
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ 1/2" Universal Inlets/Outlets

Brand:
Delta
SKU:
R10000-UN
Rating:
(0)
Q&A:
(0)
MultiChoice Valve Body Only w/ 1/2" Universal Inlets/Outlets
Magnifying glass
Hover image to zoom
R10000-UN has been discontinued
Discontinued January 26, 2017
This product has been discontinued.
Direct Replacement:
MultiChoice Rough-In Valve Body Only w/ 1/2" Universal Inlets/Outlets, R10000-UNBX
Brand:
Delta
SKU:R10000-UNBX
(4)
Order by today, receive 316 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp, CPVC, Threaded, Sweat Connection

Description

The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" universal inlets to accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • 1/2" universal outlets, inlets/outlets have male threadsMultiChoice Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Accepts single function (13/14), dual function (17), or dual function thermostatic (17T) cartridge
  • Cartridge ships with trim kit
  • Back-to-back capability
  • Ships in bulk master carton of 12
  • WS=with screwdriver stops, single box model
  • BX=single box model, no case restriction; T=thin wall mounting kit included
  • Limited Faucet and Finish Warranty

Specs

Connection Size:

1/2"

Connection Type:

PEX Crimp

CPVC

Threaded

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm