Apply to be a TradeMaster!
Main product image of MultiChoice Rough-In Valve Body Only w/ 1/2" Universal Inlets/Outlets, R10000-UNBX
Magnifying glass
Hover image to zoom

MultiChoice Rough-In Valve Body Only w/ 1/2" Universal Inlets/Outlets, R10000-UNBX

Brand:
Delta
SKU:
R10000-UNBX
Rating:
(4)
Q&A:
(0)
MultiChoice Rough-In Valve Body Only w/ 1/2" Universal Inlets/Outlets, R10000-UNBX
Magnifying glass
Hover image to zoom
$56.93 each
In Stock
In Stock
Get 215 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, Threaded Connection

Description

–
The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • 1/2" NPT male thread with 1/2" C.W.T. female sweat
  • MultiChoice valve body only with 1/2" universal inlets/outlets
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.
  • Thin wall mounting

Specs

–
Connection Size:

1/2"

Connection Type:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice High Flow Rough-In Valve Body w/ 1/2" Universal Inlets/Outlets, Shower Only, R10000-UNBXHF
SKU: R10000-UNBXHF
Delta

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Love these

Only wish they had a pex crimp connection but otherwise I love these. Easy change out of delta cartridge if there's any issue. Solid brass construction
Double D
Ogden Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was perfect

Easy install and zero problems
BK the plumbers assistant
Edison, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install.

Delta was the first to pioneer the single lever valve. The parts are available any where you shop. Easy to install and versatile with either swet solder and iron pipe threads as well. Very reliable at a fair price. Installing this valve takes about 4 hours .
Plumb'in Pete
Santa Cruz,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delta Rough In Valve

Easy to install, and they last.
Uncle Big Bad
KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy